The store will not work correctly when cookies are disabled.
-
MFG Item Number
02800.9-00
Product Description
PTC Fan Heater, 120 VAC, 150W, DIN rail
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
5 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02800.9-01
Product Description
PTC Fan Heater, 120 VAC, 150W, screw mou
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
5 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02800.0-01
Product Description
PTC Fan Heater, 230 VAC, 150W, screw mou
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Max Inrush Current |
2 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02800.0-00
Product Description
PTC Fan Heater, 230 VAC, 150W, DIN rail
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Max Inrush Current |
2 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CS 028
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved